Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Strong-bac

Model # :WBB2795394

MPN #: 32C-2-8/14

Strong-bac Adjustable Spreader Beam, 4000 lbs Capacity, 168", Chain Top Rigging, Yellow, Steel

Product Description
Ideal where headroom is not limited. Adds stability to lift. Telescopic spread standard. Spread adjusts in 1" increments. Available with standard chain or wire rope rigging. Made In The USA.

PRICE
$4,649.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length120 in
Width40 in
Height18 in
Weight Capacity4000 lbs
Weight192 lbs
Spread96 to 168 in
Dimension F5.5 in
Upper Bail Adjustment2-3/8 in
Dimension C3.94 in
Bail Opening2.36 x 3.94 in
Dimension A1/2 in
Head Room96 to 113 in
Dimension B2.36 in
Working Load Limit4000 lbs

Product Details

Assembly RequiredNo
ColorYellow
PositionVertical
MaterialSteel
Package Quantity1
Manufacturers Part Number32C-2-8/14
BrandStrong-bac

Warranty

Warranty2

Compliance & Certifications

CertificationsASME B30.9, B30.20, BTH-1