Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Caldwell

Model # :WB984877

MPN #: 16-4-8

Caldwell HD Adjustable Spreader Lifting Beam 16-4-8 8000 Lb. Capacity

Product Description
HEAVY DUTY ADJUSTABLE SPREADER BEAM

This spreader beam is designed to lift and transport wide, unbalanced and unevenly shaped loads. All-welded steel channel construction, and shackles are included. Each spreader beam has lower bails that are adjustable in 6" increments along the beam. Upper bail is adjustable in 4" increments. Low headroom design provides greater clearance. Meets both ASME B30.20 and ASME BTH-1 standardsThe upper bail is 32 inches which is adjustable in increments of 4.

PRICE
$2,419.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length96
Weight Capacity8000 lbs
Weight270 lbs
Spread48 to 96 in
Head Room16-2/3 in
Upper Bail Adjustment32 in

Product Details

Assembly RequiredNo
MaterialSteel
ColorYellow
Manufacturers Part Number16-4-8
BrandCaldwell