Correll Adjustable Standing Height Workstation - 24"L x 20"W x 34" to 42" - Medium Oak
Write a Review
|
Questions & Answers (0)
Product Description
Correll Adjustable Standing 24"L x 20"W x 34" to 42" Height Workstation Medium Oak
Height adjusts from 34" to 42" (36" to 44" with optional Casters - Sold Separately), in 1" increments, with large easy to use Knobs, or Tamper Resistant Set Screws. High-Pressure Laminate Top is 1-1/4" thick and includes Backer Sheet.
Height adjusts from 34" to 42" (36" to 44" with optional Casters - Sold Separately), in 1" increments, with large easy to use Knobs, or Tamper Resistant Set Screws. High-Pressure Laminate Top is 1-1/4" thick and includes Backer Sheet.
PRICE
$359.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Depth | 20 in |
| Height | 34 - 42 in |
| Top Thickness | 1-1/4 in |
Product Details
| Type | Adjustable Height Standing Desk |
| Frame Color Family | Black |
| Top Color Family | Oak |
| Adjustment Type | Manual |
| Description | Adjustable Height Desk |
| Manufacturers Part Number | CST2024-06 |
| Shape | Rectangle |
| Top Material | Laminate |
| Brand | Correll |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | BIFMA Standards |