ASI® Adjustable Tilt Stainless Steel Frame Mirror - 18"Wx30"H - 10-0600-T1830
Write a Review
|
Questions & Answers (0)
Product Description
ADJUSTABLE TILT STAINLESS STEEL FRAME MIRROR
Adjustable Tilt Mirror Provides Easy Visibility For Wheelchair Patients And Returns To Upright Position.
Silver mirror is angle framed in 18 gauge type 304 stainless steel with welded corners and a ground smooth finish. Mirror can be tilted to 6" with bottom mounted on a full width 3/16" stainless steel piano hinge. #4 satin finish. One-piece 20 gauge corrosion resistant backing of mirror is protected by full size shock-absorbing water-resistant filler. Filler is made of 1/8" thick expanded polyethylene microcell foam sheet material that is abrasion and water resistant. Mirrors meet Federal Spec. DD-M411C, ASTM C-1036-91. 18"W x 30"H overall. 15 Year Limited Warranty.
ASI custom size mirrors available. Contact sales for more information.
Adjustable Tilt Mirror Provides Easy Visibility For Wheelchair Patients And Returns To Upright Position.
Silver mirror is angle framed in 18 gauge type 304 stainless steel with welded corners and a ground smooth finish. Mirror can be tilted to 6" with bottom mounted on a full width 3/16" stainless steel piano hinge. #4 satin finish. One-piece 20 gauge corrosion resistant backing of mirror is protected by full size shock-absorbing water-resistant filler. Filler is made of 1/8" thick expanded polyethylene microcell foam sheet material that is abrasion and water resistant. Mirrors meet Federal Spec. DD-M411C, ASTM C-1036-91. 18"W x 30"H overall. 15 Year Limited Warranty.
ASI custom size mirrors available. Contact sales for more information.
PRICE
$175.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 3/4 in |
| Height | 30 in |
Product Details
| Style | Without Shelf |
| Type | Mirror |
| Material | Stainless Steel |
| Glass Type | Plate |
| Description | Adjustable Tilt |
| Manufacturers Part Number | 10-0600-T1830 |
| Frame Type | Angle Frame |
| Brand | American Specialties |