- Vinyl Grip
- Double ball joints allow mirror to swivel 360 degrees
- Glass Mirror
- Stainless Steel Mirror Back
- Non-rotating telescoping rods
Williams® Swivel Telescoping Inspection Mirror with Stainless Steel Shaft, 2-1/8" Dia.
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$7.80
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-1/4 |
| Weight | 0.3 lbs |
Product Details
| Manufacturers Part Number | JHW40257 |
| Description | Swivel Telescoping Inspection Mirror with Stainless Steel Shaft |
| Color | Silver |
| Brand | Williams |