Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB1638680

Global Industrial™ Adjustable Shipping Tube, 4-3/4" Dia. x 60-120"L, 0.18" Thick, Kraft, 15/Pk

Product Description
These kraft tubes have an adjustable length to ship or store heavy objects.

Features:
  • Tubes are thick and durable
  • Perfect for shipping heavy duty objects like industrial parts and metal rods
  • End caps are pre-attached
  • Tubes load and seal from the middle
  • Easily adjust the tube's length to ship or store heavy objects
  • 0.180" Thick and durable tubes are perfect for shipping heavy-duty objects like industrial parts and metal rods
  • Features pre-attached end caps


PRICE
$365.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit
365.95
Buy 2 units
349.95Save $16.00 (4%)
Buy 3+ units
339.95Save $26.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Usable Length60 - 120 in
Thickness.18 in
Diameter4-3/4 in

Product Details

TypeAdjustable Tubes
MaterialPaper
Package Quantity15
ColorBrown
Manufacturers Part NumberB1638680
BrandGlobal Industrial
RecyclableYes