- Very strong, crush-resistant tubes
- Strong and virtually crush proof tubes protect contents during shipping
- Heavy-duty, 1/8", spiral wound, double wall construction
- Features a 6" flush-joint cap
Global Industrial
Model # :WBB3176167
Global Industrial Premium Telescoping Tubes, 3"Dia. x 24"L, 0.125" Thick, Kraft, 24/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$189.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Thickness | 0.125 in |
| Diameter | 3 in |
Product Details
| Type | Telescoping Tubes |
| Material | Spiral Wound Fiberboard |
| Package Quantity | 24 |
| Color | Brown |
| Manufacturers Part Number | B3176167 |
| Brand | Global Industrial |
| Recyclable | Yes |