- 1-1/2 Inch Jaw Capacity – The adjustable wrench features a 0 to 1-1/2 inch (0 to 38 mm) jaw capacity with high contrast laser-engraved scales
- Smooth, Low-Pitched Worm Gear – The low-pitch angle and tight fit between the gear and the teeth prevent the jaw from sliding open during use and allow for smoother, more precise adjustments
- 3/8 Inch Square Drive – The integrated 3/8 inch drive at the end of the handle enables the use of a ratchet or breaker bar to increase leverage and access
- 22.5-Degree Offset Angle – To reduce the working swing arc in tight spaces, the open end is angled 22.5 degrees so the wrench can be flipped over with each rotation to engage the fastener twice as often
- Wide, Comfortable Handle - The back portion of the handle is thicker for a more comfortable grip and better control
- Materials and Finish – Made of 6140 chromium-vanadium steel with a zinc phosphate coating for corrosion resistance, the head of the wrench is ground smooth and has a lightly oiled surface
Tekton Adjustable Wrench, 6" Long
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$32.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Weight | 0.6 lbs |
| Size | 6 |
| Opening Size | Adjustable in |
| Jaw Capacity | 1-1/2 in |
Product Details
| Type | Adjustable Wrench |
| Material | Steel |
| Ratcheting | No |
| Color | Gray |
| Manufacturers Part Number | WSA04122 |
| Brand | Tekton |