Pouch® Adjustable Wrist and Ankle Weight, 2.5 lb., Red, 1 Set
Write a Review
|
Questions & Answers (0)
Product Description
The Pouch® Variable Wrist and Ankle Weight offers an adjustable weight solution that is comfortable to wear. The total resistance is varied by inserting or removing the individual weight packets. Each variable weight comes with 5 weight packets (for example, a 5-lb Pouch® weight comes with five 1-lb weights). Each weight belts is color coded to identify maximum capacity. 2.5, 5, 10, 15, 20 and 25 pound capacity weights available. Pouch® Variable Wrist and Ankle Weight - 2.5 lb, 5 x 0.5 lb. Inserts - Red.
PRICE
$67.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 4-1/4 in |
| Height | 1 in |
| Weight | 3 lbs |
| Size | Adult |
Product Details
| Package Quantity | 1 |
| Description | Pouch® Adjustable Wrist & Ankle Weight |
| Color | Red |
| Manufacturers Part Number | 10-0300 |
| Brand | Pouch |
Warranty
| Warranty | 1 yr |