Cuff® Deluxe Wrist and Ankle Weight, 24 Piece Set
Write a Review
|
Questions & Answers (0)
Product Description
The Deluxe Cuff® Weight has all the features of the original Cuff® Weight PLUS an extra-long loop strap with extra hook tabs. The extra long loop strap allows for firm closure on the largest appendages and facilitates use on larger areas such as the thigh. This extra long strap assures a secure and comfortable fit even during the most strenuous exercise program. The Deluxe Cuff® Weight features heavy-duty materials and double-stitching throughout. The extra hook tabs add additional fastening points and prevent extra-long straps from dangling. The Deluxe Cuff® exercise weights are color-coded, marked with both pounds and kilograms and have grommets for hanging on any peg-board weight rack. Deluxe Cuff® Weight 24 Piece Standard Set - 2 Each: .25, .5, .75, 1, 1.5, 2, 2.5, 3, 4, 5, 7.5, 10 lb.
PRICE
$729.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 24 in |
| Height | 12 in |
| Weight | 78 lbs |
| Size | Adult |
Product Details
| Package Quantity | 24 |
| Description | Cuff® Deluxe Wrist & Ankle Weight |
| Color | Assorted |
| Manufacturers Part Number | 10-2554 |
| Brand | Cuff |
Warranty
| Warranty | 1 yr |