Adrian's Safety Solutions Modular Pallet Rack Safety Netting For 102" Bay, Std. Attachment, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
You can safeguard your inventory, walkways, and work areas with 102" modular pallet rack safety netting by preventing loose objects from falling out of your storage bays. Because the Modular Safety Netting was created to allow for the overlapping or "shingling" of numerous nets, you can quickly and effectively protect any space right out of the box. Each net attaches at the four corners with standard attachment style that fits teardrop or slotted upright styles. No tools needed for installation. Hardware is sewn-in.
PRICE
$119.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 102 in |
| Height | 60 in |
| Weight Capacity | 1600 lbs |
Product Details
| Assembly Required | No |
| Type | Safety Netting |
| Material | Polyester |
| Color | Black |
| Manufacturers Part Number | BN-MSN-101.5 |
| For Use With | 8-1/2' Bay |
| Attachment Type | Standard |
| Brand | Adrians Safety Solutions |