Adrian's Safety Solutions Pallet Rack Safety Strap For 48" Bay, J Hook Attachment, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
This 48" safety strap for pallet racking keeps palletized or shrink-wrapped items from pushing into the flue space or falling into an aisle. Attaches to the front or back of the rack without tools or retrofitting. The J-hook attachment fits RediRack and structural upright styles. No tools needed for installation. Hardware is sewn-in.
PRICE
$13.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Height | 2 in |
| Weight Capacity | 2400 lbs |
Product Details
| Assembly Required | No |
| Type | Safety Strap |
| Material | Polyester |
| Color | Yellow |
| Manufacturers Part Number | BN-JRSS-49.5 |
| For Use With | 4' Bay |
| Attachment Type | J-Hook |
| Brand | Adrians Safety Solutions |