Type 316 stainless steel door stop kit is available for use in applications that require the kind of corrosion protection that only Type 316 stainless steel can provide. Typical applications include water treatment, pulp, paper, petroleum, chemical, food and pharmaceutical processing, and packaging. Kit includes all mounting hardware. Secures doors in the open position. Can be mounted at either top or bottom of door. Can be installed on either left- or right-hinged doors. Maintains an enclosure's Type 4x rating. Easy to install. Mounting hardware is Type 316 stainless steel.This door stop kit can only be mounted in wall-mount enclosures.
Hoffman ADSTOPKSS6, Door Stop Kit, Fits Type 12 Encl., SS
Write a Review
|
Questions & Answers (0)
Product Description
Hoffman ADSTOPKSS6, Door Stop Kit, Fits Type 12 Encl., SS
Type 316 stainless steel door stop kit is available for use in applications that require the kind of corrosion protection that only Type 316 stainless steel can provide. Typical applications include water treatment, pulp, paper, petroleum, chemical, food and pharmaceutical processing, and packaging. Kit includes all mounting hardware. Secures doors in the open position. Can be mounted at either top or bottom of door. Can be installed on either left- or right-hinged doors. Maintains an enclosure's Type 4x rating. Easy to install. Mounting hardware is Type 316 stainless steel.This door stop kit can only be mounted in wall-mount enclosures. Kit, including mounting hardware, constructed of Type 316 stainless steel.
Type 316 stainless steel door stop kit is available for use in applications that require the kind of corrosion protection that only Type 316 stainless steel can provide. Typical applications include water treatment, pulp, paper, petroleum, chemical, food and pharmaceutical processing, and packaging. Kit includes all mounting hardware. Secures doors in the open position. Can be mounted at either top or bottom of door. Can be installed on either left- or right-hinged doors. Maintains an enclosure's Type 4x rating. Easy to install. Mounting hardware is Type 316 stainless steel.This door stop kit can only be mounted in wall-mount enclosures.
PRICE
$455.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | ADSTOPKSS6 |
| Enclosure Type | 12 |
| Fits | Type 12 Enclosure. |
| Description | Type 316 Door Stop Kit |
| Brand | Hoffman |