Hoffman ADK36SS6, Drip Shield Kit For One Door Encl., Fits B=36.00, SSL
Write a Review
|
Questions & Answers (0)
Product Description
Hoffman ADK36SS6, Drip Shield Kit For One Door Encl., Fits B=36.00, SSL
Easily installed on Type 4 and 4x wall-mount enclosures (excluding quick-release latch models). Protects door from dripping water and settling dust. Attaches quickly and easily to the enclosure with stainless steel screws and sealing washers (furnished). A tube of sealing compound is supplied with each kit. Manufactured from 14 gauge Type 316 stainless steel. Kits can be special ordered for other Hoffman enclosures. Consult factory for more information. Product maintains UL/CSA Type 4, 4x and 12 rating when properly installed on a Hoffman enclosure.
Easily installed on Type 4 and 4x wall-mount enclosures (excluding quick-release latch models). Protects door from dripping water and settling dust. Attaches quickly and easily to the enclosure with stainless steel screws and sealing washers (furnished). A tube of sealing compound is supplied with each kit. Manufactured from 14 gauge Type 316 stainless steel. Kits can be special ordered for other Hoffman enclosures. Consult factory for more information. Product maintains UL/CSA Type 4, 4x and 12 rating when properly installed on a Hoffman enclosure.
PRICE
$359.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | ADK36SS6 |
| Enclosure Type | 12 |
| Fits | B=36.00 |
| For | One Door Enclosure |
| Description | Drip Shield Kit |
| Brand | Hoffman |