Tork® Advanced Centerfeed Hand Towel, 1-Ply, 8-1/4 x 11-13/16, White, 1,000/Roll, 6/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Tork Universal Centerfeed Hand Towels offer one-at-a-time service while reducing waste. Ideal for many environments such as workshops and kitchens. Hygienic–touch only the dispensing paper towel and reduce cross contamination.
PRICE
$72.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-13/16 |
| Width | 8-1/4 in |
| Core Size | 2.94 in |
Product Details
| Number of Sheets | 1000 Sheets/Roll |
| Material | Paper |
| Package Quantity | 6 |
| Color | White |
| Manufacturers Part Number | 120133 |
| Brand | Tork |