Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tork

Model # :WBB2273829

MPN #: MB540A

Tork Universal Multifold Hand Towel, 1-Ply, 9 1/8W x 9 1/2L, White, 250/Pack, 16/Case - MB540A

Product Description
Tork Universal Hand Towels The white paper hand towels in Universal quality meet basic requirements in the washroom. Products in the Universal line are designed for businesses seeking to achieve a more impactful, eco-friendly facility by choosing to use products which are produced with methods much less harmful to the environment. These cost-effective towels are suitable for healthcare, manufacturing, industrial and educational facilities.

Features:
  • Easily dispensed to promote traffic flow with "no-touch" service
  • Ideal for low to medium traffic washrooms
Compatible with Tork H2 dispensers. 552228, 552120, 302020, 302028, 302030, 463002, 309696, 309697, 552020, 552028, 73TR, 78T1

PRICE
$67.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20-5/8 in
Width13-1/2 in
Height9-7/8
Weight17.7 lbs

Product Details

TypePaper Towels
ColorWhite
For Use WithTork H2 dispensers
Percent Recycled Content100%
Style1 Ply
Number of Sheets4000
Size Type250 Sheets/Pack
MaterialPaper
DescriptionMulti-Fold
Package Quantity16/Case
Manufacturers Part NumberMB540A
BrandTork