Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tork

Model # :WBB2685874

MPN #: 424824

Tork® Advanced Multifold Hand Towel, 9" x 9.5", White, 250/Pack, 16 Packs/Case

Product Description
Tork Advanced Hand Towels The soft, white paper towel in Advanced quality impresses with its attractive look. Products in the Advanced line are designed for businesses seeking to provide their washroom with a combination of soft comfort, and sustainability through a highly absorbent performance towel which still maintains a high-end appearance. These middle-tier towels are suitable for healthcare, manufacturing, industrial and educational facilities.

Features:
  • Advanced quality is tear-resistant
  • Absorbent - helps dry hands quickly
  • FSC certified and CMA compostable certified
  • Available in an Easy Handling Carry Box
  • Ideal for medium traffic restrooms
For use with: Tork® H2 Towel Dispensers 78T1, 73TR, 302020, 302028, 302030, 463002, 552020, 552028, 552120

PRICE
$82.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-1/2 in
Width9 in

Product Details

Style1 Ply
Number of Sheets4000
Size Type250
MaterialPaper
Package Quantity16
DescriptionMulti-Fold
ColorWhite
Manufacturers Part Number424824
Percent Recycled Content0%
BrandTork