Features:
- Includes felt dauber for application
- Caution: Recommended application temperature 50° to 100° Fahrenheit
- Do not apply directly to painted surfaces
Weights & Dimensions
| Size | 8 |
Product Details
| Type | Sealer |
| Package Quantity | 6 |
| Description | Edge Sealer |
| Color | Clear |
| Manufacturers Part Number | 7000005295 |
| Brand | 3M |