Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tork

Model # :WBB3179783

MPN #: 8038050

Tork® Advanced Hand Towel Roll, Notched, 1-Ply, 8"W x 800'L, White, 960 Sheets/Roll, 6 Rolls

Product Description
Tork® Advanced Hand Towel Rolls offer the softness and strength needed to elevate your hand-drying experience. Features a unique weave pattern creating highly absorbent towels, so fewer are needed per hand dry. Towels have exceptional brightness and cloth-like hand feel. When combined with compatible dispensers Tork® dispensing systems, controlled roll towels offer the added value benefits of waste reduction and cost savings. Comes in convenient easy-carry case.

Features:
  • Features a unique weave pattern creating highly absorbent towels.
  • Offers the softness and strength needed to elevate your hand-drying experience.
  • Exceptional brightness and cloth-like feel.
  • Provide the benefits of waste reduction and cost savings when combined with compatible Tork® dispensing systems.
  • Comes in a convenient easy-carry case.


PRICE
$115.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length800
Width8 in
Sheet Length10 in
Sheet Width8 in

Product Details

TypeHard Towel Roll
ColorWhite
Style1 Ply
Number of Sheets960
Size Type960
MaterialPaper
DescriptionAdvanced Hand Towel Roll
Package Quantity6
Manufacturers Part Number8038050
BrandTork