Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tork

Model # :WBB3179791

MPN #: 7171050

Tork® Advanced Hand Towel Roll, Notched, 1-Ply, 7-1/2"Wx1000'L, White, 1200Sheets/Roll, 6 Rolls

Product Description
Tork® Advanced Hand Towel Rolls offer the softness and strength needed to elevate your hand-drying experience. Features a unique weave pattern creating highly absorbent towels, so fewer are needed per hand dry. Towels have exceptional brightness and cloth-like hand feel. When combined with compatible dispensers Tork® dispensing systems, controlled roll towels offer the added value benefits of waste reduction and cost savings. Comes in convenient easy-carry case.

Features:
  • Features a unique weave pattern creating highly absorbent towels.
  • Offers the softness and strength needed to elevate your hand-drying experience.
  • Exceptional brightness and cloth-like feel.
  • Provide the benefits of waste reduction and cost savings when combined with compatible Tork® dispensing systems.
  • Comes in a convenient easy-carry case.


PRICE
$139.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1000
Width7-1/2 in
Sheet Length10 in
Sheet Width7-1/2 in

Product Details

TypeHard Towel Roll
ColorWhite
Style1 Ply
Number of Sheets1200
Size Type1200
MaterialPaper
DescriptionAdvanced Hand Towel Roll
Package Quantity6
Manufacturers Part Number7171050
BrandTork