Tork® Centerfeed Hand Towel, 2-Ply, 7-3/5 x 11-3/4, White, 530/Roll, 6 Roll/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Tork Basic Paper Centerfeed Towels offer one-at-a-time service while reducing waste. Ideal for many environments such as workshops and kitchens. High capacity to reduce labor cost and refill frequency. Hygienic - Touch only the dispensing towel and reduce cross contamination. Made from 100% recycled fiber and minimum guaranteed 40% PC content, providing environmental benefits and a positive image builder. ECOLOGO® Certified; EPA Compliant Compostable Verified by Independent Verification
PRICE
$86.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 |
| Width | 16 in |
| Height | 8-1/2 |
| Weight | 14.7 lbs |
| Roll Length | 2000 |
| Sheet Length | 11-3/4 in |
| Sheet Width | 7-3/5 in |
| Roll Diameter | 7-13/16 in |
| Core Size | 2.9 in |
Product Details
| Type | Paper Towels |
| Color | White |
| Application | Hand Drying, General Purpose |
| For Use With | Tork M23 dispensers: 93T |
| Percent Recycled Content | 1 |
| Style | 2 Ply |
| Number of Sheets | 530 |
| Size Type | 530 |
| Material | Paper |
| Description | Center Pull |
| Package Quantity | 6 |
| Manufacturers Part Number | RC530 |
| Brand | Tork |