Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Low Lint Surface Prep Wipes

Available in light-duty, medium-duty, and heavy-duty options to handle a range of cleaning tasks from general purpose use to industrial spills, Low Lint Surface Prep Wipes are a versatile cleaning solution designed to leave behind minimal loose fibers, making them great for work environments that require a clean, lint-free surface. The selection of shapes and sizes allows employees to choose the right tool for the job, and they come in large multi-packs with high sheet counts to help keep supply closets fully stocked.
Filters

Light Duty Wipes

Light Duty Wipes
Light Duty Wipes are designed to leave minimal lint & residue and are great for dusting, surface prep, and other everyday cleaning tasks. These low-lint wipes come in a variety of shapes and sizes to handle various maintenance tasks. They are available in high sheet count multi-packs that allow janitorial staff to keep a steady supply readily available.
CompareImageDescriptionApplicationSizePackage QuantityNumber of SheetsColorBrandModel #Price
Tork® Low-Lint Cleaning Cloth, 9"x16-1/2", Turquoise, 100/Box, 8 Boxes/Carton
Low Lint Cleaning Cloths
Delicate Tasks
10" x 9"
8/case
100
Green
Tork
WBB2837423$199.95
Brawny Industrial 1/4 Fold Dusting Cloths 17" x 24", Yellow 50 Wipes Pack 4/Case - GEP29616
Dust Cloths
Light Duty
17" x 24-1/2"
4 Packs/Case
200
Yellow
Brawny Industrial
WBB567195$125.95
Chix® Stretch 'n Dust® Cloths - 23-1/4"w x 24"d - CHI0416
Stretch 'n Dust Cloths
Light Duty
23-1/4" x 24"
5 Packs/Case
100
Yellow
Chix
WBB28657$159.95
DustWorks® Yellow 1/4 Fold Treated Dust Cloth, 12" x 17", 40/Bag, N-DSHQPY
Yellow Treated Dust Cloth
Light Duty
12" x 17"
10 Bags/Case
400
Yellow
DustWorks
WBB1175234$86.95
Chix® Masslinn® Dust Cloths - 24"w x 24"d - CHI0911
Dust Cloths
Light Duty
24" x 24"
2 Packs/Case
100
Yellow
Chix
WBB28659$159.95

Medium Duty Wipes

Medium Duty Wipes
Made to leave minimal lint and residue behind, Medium Duty Wipes promote efficient cleaning in a variety of dusting, surface prep, and everyday cleaning jobs. The high-quantity pack size helps ensure that maintenance staff has a reliable supply of wipes readily available, and they come in a range of shapes and sizes to accommodate both large and small messes.

Heavy Duty Wipes

Heavy Duty Wipes
Heavy Duty Wipes are built to withstand difficult cleaning tasks while leaving minimal lint and residue, making them great for surface prep in a variety of industrial environments. They are available in a multitude of shapes and sizes to suit maintenance jobs of all sizes, and the large-quantity pack sizes help ensure employees are stocked up and prepared for cleaning duties.