- 4-PLY PAPER SCRIM INDUSTRIAL WIPES offer greater strength and absorbency than paper towels
- NYLON REINFORCED WIPES stay strong when wet and are also great as dry wipes
- PORTABLE BOX helps protect unused towels from contamination and ensures wipers are available where needed
- WALL MOUNTABLE for use near work areas (bracket sold separately)
- MEDIUM WEIGHT SINGLE-USE CLEANING CLOTHS are great for cleaning and wiping or as industrial hand wipes in utilities, manufacturing maintenance and repair industries
Brawny® Professional P200 Disposable Cleaning Towels, Tall Box, White, 830 Towels/Case
|
Questions & Answers (0)
Product Description
The Brawny® Professional P200 4-ply, light duty wiper is made from nylon scrim reinforced material to perform strong when wet and wipe dry. Engineered for such tasks as water based cleaning, light lubes, small parts and cable splicing, this wiper when wet stands up well to make wiping & cleaning a breeze. These wipers feature a convenient dispenser box design that provides efficient one-at-a-time dispensing. Perfect for all purpose maintenance work areas (Building, Janitorial Shops, Municipalities, Utilities)
PRICE
$115.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 3 lbs |
| Sheet Length | 16-1/2 in |
| Size | 9-1/4" x 16-2/3" |
Product Details
| Type | Wiper |
| Color | White |
| Application | Light Duty |
| Paper Type | Folded |
| Number of Sheets | 166 Sheets/Pack |
| Size Type | 166 Sheets/Pack |
| Material | Scrim Reinforced |
| Description | Scrim Reinforced Paper Wipers |
| Package Quantity | 5 Boxes/Case |
| Manufacturers Part Number | 29050/03 |
| Brand | Brawny |