Chix® Wet Wipes, 11-1/2" x 24", White/Pink, 200/Case
Write a Review
|
Questions & Answers (0)
Product Description
General-purpose towels are designed for use with water-based liquids. Nonwoven, low-lint material allows you to use towels on most surfaces. Rinse-and-reuse design.
PRICE
$99.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 11-1/2" x 24" |
Product Details
| Number of Sheets | 200 |
| Size Type | 200 Wipes/Case |
| Material | Rayon |
| Package Quantity | 1 Case |
| Description | Wet Wipes |
| Color | Pink |
| Application | General Purpose |
| Manufacturers Part Number | CHI 8311 |
| Brand | Chix |