MSA Advantage® 4000 Full Facepiece Respirator, Medium, 100759105
Write a Review
|
Questions & Answers (0)
Product Description
Advantage® 4000 includes Facepiece, Hycar, Rubber Head Harness, and nosecup. Full Face Respirator for air-purifying, supplied-air, and powered air-purifying needs. Precision crafted to cover a wide variety of respiratory applications, our Advantage® 4100 Facepiece works with several different MSA respirators to provide comfortable, cost-efficient performance. The facepiece is compatible with several MSA respirator models, including air-purifying respirators, supplied-air respirators and powered air-purifying respirators. The facepiece also features a rubber harness, and every mask features a standard nosecup for reduced fogging in low-temperature or high-moisture environments. Components lock into place in seconds for quick, convenient performance. For use with PremAire Cadet. Applications: Welding. Markets: Utilities, Mining, Oil & Gas, Fire Service, Construction.
PRICE
$409.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Size | M |
Product Details
| Assembly Required | No |
| Type | Full Face |
| Color | Black |
| Series | Advantage® 4000 |
| For Use With | PremAire® Cadet, Air Hawk® II |
| Includes Filter | No |
| Facepiece Material | Hycar Rubber, Silicone |
| Lens Material | Urethane |
| Description | Full Face Respirator |
| Package Quantity | 1 |
| Full Face Suspension Type | 6 pt. |
| Manufacturers Part Number | 10075905 |
| Respirator Connection Type | Push To Connect |
| Head Harness Material | Hycar Rubber, Silicone |
| Cartridges Included | No |
| Disposable/Reusable | Reusable |
| Brand | MSA Safety |
Compliance & Certifications
| Certifications | NIOSH Approved, 42 CFR Part 84 |