Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
Sundstrom Safety

Model # :WBB651036

MPN #: H05-5421S

Sundstrom® Safety Pandemic Flu Respirator Kit S/M

Product Description
Protect your workforce while they're on the job. This handy kit includes a SR 100 silicone air purifying respirator that is intended for use when maximum safety and breathing comfort are required. The heat-treated Silicone material is FDA approved offering a safe and comfortable fit that molds to the shape of the users face. Extremely low breathing resistance makes this mask optimal for low or strenuous work activities. One pandemic flu Kit includes everything you need.

Features

  • A unique face seal design providing a high protection factor
  • Face piece is made of heat treated silicone with minimal risk of contact allergies
  • Double exhalation valve design provides only half the breathing resistance of competitive respirators
  • High-efficiency P100 particulate filter with a minimum 99.997% filtration efficiency
  • Can be used with a compatible P100 filter and/or a range of chemical cartridges which can be "piggy-backed" together
  • Extra large 201 square inch P100 filter area provides extremely low breathing resistance, high air flow, and extended filter life
  • Delivered in a convenient storage box
  • Size Small/Medium
  • Easily adjustable V-shaped latex free elastic head harness with a large crown plate
CLEARANCE PRICE
$10.00

was $75.95
Save $65.95 (87%)
1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeS/M

Product Details

Assembly RequiredYes
TypeHalf Mask
ColorBlack
SeriesSR 100
For Use WithSR 510 P100, SR 221, Filters and Cartridges
Adjustable HarnessYes
Number of Filters1
Facepiece MaterialSilicone
Exhalation Valves2
Respirator Cartridge Type IncludedP100
DescriptionPandemic Flu Half Mask Respirator Kit
Package Quantity1
Manufacturers Part NumberH05-5421S
Respirator Connection TypeBayonet
Head Harness MaterialNylon, Elastic
Half Mask Suspension Type2 pt.
Cartridges IncludedYes
Disposable/ReusableReusable
BrandSundstrom Safety

Compliance & Certifications

CertificationsNIOSH Approved