Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sundstrom Safety

Model # :WBB2225178

MPN #: H05-6821L

Sundstrom® Safety Dust, Mold & Particulate Kit SR 100, L/XL, 1 Each, H05-6821L

Product Description
Sundstrom Dust, Mold & Particulate Kit SR 100 L/XL, 1 Each, H05-6821L

A respiratory protection kit perfect for any application involving dust, mold, particles, and more. Can be used sanding, grinding, insulations, clean-up of mold, lead, asbestos and more. The SR 100 silicone air purifying respirator is intended for use when maximum safety and breathing comfort are required. The heat-treated Silicone material is FDA approved offering a safe and comfortable fit that molds to the shape of your face. Extremely low breathing resistance makes this mask optimal for low to strenuous work activates. One dust, mold & particulate Kit includes everything you need.

Features:

  • SR 100 L/XL half mask respirator
  • (1) P100 particulate filter
  • (10) SR 221 prefilters
  • Prefilter holder
  • SR 5226 cleaning wipes
  • SR 368 ID tag and storage box


PRICE
$119.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeL/XL

Product Details

Assembly RequiredYes
TypeHalf Mask
ColorBlack
SeriesSR 100
For Use WithSR 510 P100, SR 221, Filters and Cartridges
Facepiece MaterialSilicone
Respirator Cartridge Type IncludedP100
DescriptionDust, Mold & Particulate Half Mask Respirator Kit
Package Quantity1 Each
Manufacturers Part NumberH05-6821L
Respirator Connection TypeBayonet
Head Harness MaterialNylon, Elastic
Half Mask Suspension Type2 pt.
Cartridges IncludedYes
Disposable/ReusableReusable
BrandSundstrom Safety

Compliance & Certifications

CertificationsNIOSH Approved