Contour dome shape with ridgelines; long bill for protection from sun and falling debris; Vented to reduce heat build-up. Lightweight orange high density polyethylene (HDPE) material; Built-in rain trough keeps water from neck. 4-point ratchet suspension; fits head sizes 6-1/2 to 8. Slotted adaptors allow use with hard hat accessories, various face shields and ear muffs.
Jackson Safety Advantage Front Brim Hard Hat, Vented, 4-Pt. Ratchet Suspension, Orange
Write a Review
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$9.97was $17.25
Save $7.28 (42%)
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | Adjustable Fit |
Product Details
| Type | Hard Hat |
| Accessory Slots | Yes |
| Shell Material | HDPE |
| Color | Orange |
| Series | Advantage Series |
| Style | Front Brim |
| Description | Advantage Front Brim Hard Hat |
| Package Quantity | 20 |
| Manufacturers Part Number | 20223 |
| Suspension | 4 pt. Ratchet |
| Brand | Jackson Safety |
| Hard Hat Style | Front Brim |
Compliance & Certifications
| Certifications | Meets ANSI Z89.1 Type 1 Class C |
| Hard Hat ANSI Type | Type 1 |
| Hard Hat ANSI Class | C |