Contour dome shape with ridgeline; wrap around brim to protect worker from elements; non-vented. Lightweight high density polyethylene (HDPE). 4-point ratchet suspension; fits head sizes 6-1/2 to 8. Complete with comfortable replaceable sweatband.
Jackson Safety Advantage Full Brim Hard Hat, Non-Vented, 4-Pt. Ratchet Suspension, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$20.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | Adjustable Fit |
Product Details
| Type | Hard Hat |
| Accessory Slots | No |
| Shell Material | HDPE |
| Color | Yellow |
| Series | Advantage Series |
| Style | Full Brim |
| Description | Advantage Full Brim Hard Hat |
| Package Quantity | 20 |
| Manufacturers Part Number | 20801 |
| Suspension | 4 pt. Ratchet |
| Brand | Jackson Safety |
| Hard Hat Style | Full Brim |
Compliance & Certifications
| Certifications | Meets ANSI Z89.1 Type 1 Class C, G, and E |
| Hard Hat ANSI Type | Type 1 |
| Hard Hat ANSI Class | C, E, G |