Ohaus® Adventurer AX8201/E Precision Balance with Touch Screen Display, 8200g x 0.1g
Write a Review
|
Questions & Answers (0)
Product Description
Striking the ideal balance between inventive features and functional, uncomplicated weighing capabilities, the Ohaus® Adventurer incorporates all of the applications necessary for routine weighing and measurement activities. With a color touchscreen, three-level user management to fulfil GLP/GMP compliance capabilities, two USB ports, and much more, Adventurer is the most complete balance in its class.
Applications:
Weighing, Parts Counting, Percent Weighing, Check Weighing, Dynamic Weighing, Formulation, Density Determination, Totalization, Display Hold, Batch Printing
Display
4-5/16" (109 mm) Full-color VGA graphic touchscreen with user-controlled brightness
Operation:
AC adapter (included)
Communication:
RS232, USB Host, USB Device (included). GLP/GMP data output with real-time clock
Construction:
Metal base, ABS top housing, stainless steel pan, glass draftshield with 2-piece top mounted side doors & sliding top door (1mg models only), illuminated up-front level indicator, weigh below hook, security bracket, calibration lock, full housing in-use cover
Design Features:
Selectable environmental filters, auto tare, user selectable span calibration points, software lockout and reset menu, user selectable communication settings and data print options, user definable project and user IDs, up to 9 operating languages
Applications:
Weighing, Parts Counting, Percent Weighing, Check Weighing, Dynamic Weighing, Formulation, Density Determination, Totalization, Display Hold, Batch Printing
Display
4-5/16" (109 mm) Full-color VGA graphic touchscreen with user-controlled brightness
Operation:
AC adapter (included)
Communication:
RS232, USB Host, USB Device (included). GLP/GMP data output with real-time clock
Construction:
Metal base, ABS top housing, stainless steel pan, glass draftshield with 2-piece top mounted side doors & sliding top door (1mg models only), illuminated up-front level indicator, weigh below hook, security bracket, calibration lock, full housing in-use cover
Design Features:
Selectable environmental filters, auto tare, user selectable span calibration points, software lockout and reset menu, user selectable communication settings and data print options, user definable project and user IDs, up to 9 operating languages
PRICE
$2,149.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-15/16 in |
| Width | 9-1/16 in |
| Height | 3-15/16 in |
| Weight Capacity | 8200 |
| Weight | 8 lbs |
| Platform Diameter | 7-11/16 x 6-7/8 in |
| Readability | 0.1 |
| Unit of Measurement | oz t, dwt, gr, tical, custom, mg, N, TW_TL, baht, g, HK_TL, lb, tola, ct, oz |
Product Details
| Type | Precision Balance |
| Display | Touch Screen |
| Color | White |
| Series | Adventurer Precision |
| Tare Range | To Capacity by Subtraction |
| Voltage | 100 - 240 V |
| Material | Metal, ABS, Stainless Steel, Glass |
| Draftshield Included | No |
| Package Quantity | 1 |
| Manufacturers Part Number | 30100619 |
| Repeatability | 0.1 g |
| Legal for Trade | No |
| Brand | Ohaus |