Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ohaus

Model # :WBB3786177

MPN #: 31059225

Ohaus® EXR4202 Explorer™ Precision Balance, 4200g Capacity, 0.01g Readability, 100-240V

Product Description
The new Explorer™ EXR series offers an intuitive interface, outstanding weighing performance, and an environmentally friendly design. The new generation Explorer™ establishes a groundbreaking standard for laboratory operations.

Features:
  • Applications: Basic Weighing, Parts Counting, Check Counting, Percent Weighing, Check Weighing, Dynamic Weighing, Totalization, Formulation, Differential, Density Determination, Peak Hold
  • Display: 7-inch TFT 16.7M Color Touch Screen with Glass Overlay
  • Operation: AC Adapter Input: 100-240 VAC 0.5A 50-60 Hz; AC Adapter Output: 12 VDC 1.5A
  • Communication: USB Host (Type A) x 2, USB Device (Type C) x 1, Ethernet (RJ45) x 1, RS232 x 1; Optional Wi-Fi, Bluetooth Dongle
  • Construction: Explorer™ Precision EXR, Metal housing, SST 316 weighing pan, Anti-static glass draftshield, 2 touchless sensors, Terminal status light
  • Design Features: Time Synchronization NTP, Support for HID (Human Interface Device) connection to a computer without the need for drivers, 4 level user management and an internal system log capacity of 100,000 entries, 1000 application sample libraries
  • Calibration: AutoCal™ - Automatic


PRICE
$4,595.00

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15-3/8 in
Width9 in
Height3-11/16 in
Weight Capacity4200 g
Weight10.8 lbs
Readability0.01 g
Pan/Platform Size7-7/8" x 7"
Linearity0.02 g

Product Details

TypePrecision Balance
DisplayTouch Screen
ColorWhite/Gray
Power SupplyAC
SeriesExplorer
CalibrationAutomatic
Tare RangeTo Capacity by Subtraction
Voltage240 V
Draftshield IncludedNo
Package Quantity1
Manufacturers Part Number31059225
Stabilization Time1 Second
Repeatability0.01 g
Legal for TradeNo
BrandOhaus

Warranty

Warranty2 yr