Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ohaus

Model # :WBB3786257

MPN #: 30100616

Ohaus® AX4202/E Adventurer™ Precision Balance, 4200g Capacity, 0.01g Readability, 100-240V

Product Description
Striking the ideal balance between inventive features and functional, uncomplicated weighing capabilities, the Ohaus® Adventurer™ incorporates all of the applications necessary for routine weighing and measurement activities. With a color touchscreen, three-level user management to fulfill GLP/GMP compliance capabilities, two USB ports, and much more, Adventurer™ Precision is the most complete balance in its class.

Features:
  • Applications: Weighing, Parts Counting, Percent Weighing, Check Weighing, Dynamic Weighing, Formulation, Density Determination, Totalization, Display Hold, Batch Printing
  • Display: 4.3" (109 mm) Full-color VGA graphic touchscreen with user-controlled brightness, external calibration
  • Operation: AC adapter (included)
  • Communication: RS232, USB Host, USB Device (included). GLP/GMP data output with real-time clock
  • Construction: Metal base, ABS top housing, stainless steel pan, glass draftshield with 2-piece top mounted side doors & sliding top door (1mg models only), illuminated up-front level indicator, weigh below hook, security bracket, calibration lock, full housing in-use cover
  • Design Features: Selectable environmental filters, auto tare, user selectable span calibration points, software lockout and reset menu, user selectable communication settings and data print options, user definable project and user IDs, up to 9 operating languages


PRICE
$2,999.00

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13-15/16 in
Width9-1/16 in
Height3-15/16 in
Weight Capacity4200 g
Weight10.2 lbs
Readability0.01 g
Pan/Platform Size7-11/16" x 6-7/8"
Linearity0.02 g

Product Details

TypePrecision Balance
DisplayTouch Screen
ColorWhite
SeriesAdventurer
CalibrationExternal
Tare RangeTo Capacity by Subtraction
Voltage240 V
Draftshield IncludedNo
Package Quantity1
Manufacturers Part Number30100616
Stabilization Time1.5 Seconds
Repeatability0.01 g g
Legal for TradeNo
BrandOhaus

Warranty

Warranty2 yr