Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Acme Electric

Model # :WBB612951

MPN #: TB150B001

Acme Electric TB150B001 TB Series, 150 VA, 120 X 240 Primary Volts, 12/24 Secondary Volts

Product Description
Acme Electric TB150B001 TB Series, 150 VA, 120 X 240 Primary Volts, 12/24 Secondary Volts

Acme's TB Series Industrial Control Transformers are especially designed to accommodate the momentary current inrush caused when electromagnetic components are energized... without sacrificing secondary voltage stability beyond practical limits. The transformer's windings and internal terminations are sealed within an epoxy encapsulant encased in a durable thermoplastic end cap, protecting them from potentially damaging moisture, dirt and other ambient contaminants. Acme's TB Series transformers are dry-type, step-down transformers with the secondary control circuit isolated from the primary line circuit to assure maximum safety.

<Features
  • Secondary Fuse Clips Factory installed, where applicable
  • Twenty year limited warranty
  • UL Listed and CSA Certified or cUL
  • Epoxy encapsulated design protects core & coil assembly from potentially damaging contaminants
PROMOTIONAL PRICE
$56.88

was $98.95
Save $42.07 (43%)
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

PhaseSingle
Secondary Voltage12/24 V
Hertz50/60 Hz
Manufacturers Part NumberTB150B001
Primary Voltage120 X 240 V
BrandAcme Electric

Warranty

Warranty20

Compliance & Certifications

CertificationsUL, cUL