First Voice™ AED Flat Wall Sign, 8" X 10", Metal
Write a Review
|
Questions & Answers (0)
Product Description
Flat Wall sign for AED - 8" x 10" face - Metal. Mount this sign above your AED cabinet and AED.
PRICE
$50.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Depth | 1/4 in |
| Height | 12 in |
| Size | 12 x 9 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | AED |
| Type | First Aid Signs |
| Color | B1505615 |
| Mounting Location | Mounting Holes - 4 Corner |
| Material | Metal |
| Package Quantity | 1 |
| Manufacturers Part Number | 151 |
| Brand | First Voice |
Compliance & Certifications
| Certifications | FDA Approved |