Century Aeration Fan Motor, 1 HP, 3450 RPM, 115/230V, TENV
Write a Review
|
Questions & Answers (0)
Product Description
Century, Aeration Fan Motor, Permanent Split Capacitor, Single Or Dual Voltage, 1 hp, 3450 rpm, 1 speed, 115/230v, TENV, 9.2/4.6 amp, Reversible Counterclockwise, Ball/Ball bearings
PRICE
$445.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Diameter | 0.625 in |
Product Details
| Horsepower | 1 HP |
| Frame | L56 |
| Hertz | 60 Hz |
| Rotation | Reversible Counterclockwise ° |
| Thermal Protection | Thermally Protected |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Rigid Base |
| Voltage | 115/230 V |
| Material | Rolled Steel |
| Phase | 1 |
| Full Load Amps | 9.2/4.6 A |
| Manufacturers Part Number | B222 |
| Duty | Continuous |
| Rated RPM | 3450 |
| Service Factor | 1 |
| Bearing Drive End | Ball/Ball |
| Brand | Century |
| Ambient Temperature | 40 °C |