Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Aero Manufacturing

Model # :WB987952

MPN #: CSD-1-1620

AERO Stainless Steel Anesthesia Utility Table with 1 Drawer & Flat Top Shelf

Product Description
Aero® STAINLESS STEEL ANESTHESIA UTILITY TABLE

Anesthesia Utility Tables are ideal for Hospital Operating Rooms, Healthcare Facilities and for General Utility Applications.

The Tyler Mobile Anesthesia Utility Cart is made using stainless steel for lasting durability and easy cleaning. 304 non-magnetic hemmed stainless steel top and full-length shelf underneath the table increases storage capacity. Legs are fully welded onto the cart for strength and stability. Drawer offers protective storage for delicate or sterilized equipment. All-swivel rubber casters allow easy maneuverability. Wire Guard Rail Not Included.

Features:
  • Table includes one drawer and full-length shelf
  • Table with optional wire guard rail available (model# 987955)
  • Unit legs are fully welded for strength and stability
  • Table has a 34" high working height
  • Ships fully assembled
  • Casters are included
PRICE
$1,025.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 in
Width16 in
Height34 in
Weight Capacity30 lbs
Weight42 lbs
Wheel Diameter3 in

Product Details

Assembly RequiredNo
TypeAnesthesia Table
Top Shelf TypeFlat
ColorSilver
SeriesTyler
Number of Drawers1
Wheel TypeRubber Swivel
Number of Shelves1
DescriptionAnesthesia Table
Manufacturers Part NumberCSD-1-1620
Top MaterialStainless Steel
BrandAero Manufacturing