- Injection Molded of GE Xenoy Aerospace Case
- Wide crossbeam design for maximum strength
- Nearly indestructible shells
- Maintains impact strength from -40°F to 260°F
- Mil-spec air pressure relief valve
- stainless steel hardware
- silicone gasket
- padlockable
- Filled with foam layers
- Customized sizes and interiors are available in quantity, call in for more information
- Inside Dimensions: 27"L x 12"W x 8-1/2"H
- Outer Dimensions: 29"W x 19"D x 10-1/2"H
Case Design Aerospace Case Foam Filled Layers AES28 Military Case - 27"L x 12"W x 8-1/2"H - Black
Write a Review
|
Questions & Answers (0)
Product Description
The Aeospace Industry requires critical tolerancees when it comes to handling and sransporting fragile equipment. If you are involved in space exploration or commercial aviation, your equipment is sensitive and expensive. Cases by Case Design Corp works with customers in the Aeropace Indsutry to understand their specific needs.Features
PRICE
$1,089.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 29 |
| Width | 19 in |
| Height | 10-1/2 in |
| Inside Length | 27 in |
| Inside Width | 12 in |
| Inside Height | 8-1/2 in |
| Weight Capacity | 50 lbs |
| Weight | 15 lbs |
Product Details
| Assembly Required | No |
| Lock Type | Latch with Padlock Slots |
| Type | Aerospace |
| Color | Black |
| Series | AE Aerospace Case |
| Mold Type | Injection Molded |
| Style | Case with Foam |
| Material | GE Xenoy |
| Manufacturers Part Number | AE-S28-FF |
| Brand | Case Design |
Warranty
| Warranty | Lifetime |
Compliance & Certifications
| Certifications | Meets Mil Spec.18015 / T-21200 / 300C |