Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Shurtape

Model # :WBB2278240

MPN #: 232034

Shurtape AF 914CT Cold Temperature Aluminum Foil Tape, 72 mm x 150 ft. - Pkg Qty 16

Product Description
Shurtape AF 914CT Cold Temperature Aluminum Foil Tape, 72 mm x 150 ft.

Linered cold temperature aluminum foil tape for joining and sealing aluminum-backed and fibrous insulation and metal ductwork, and to repair metal and sheet metal. Designed with an acrylic adhesive and tested in accordance with UL 723, AF 914CT delivers an airtight seal in temperatures ranging from -20 F to 260 F.

Features & Benefits
  • 1.5 mil, cold temperature aluminum foil tape
  • Linered
  • Superior stability during extreme fluctuations in temperature
  • Resists water vapor, odor and smoke transmission
  • Indefinite product life after application


PRICE
$368.00  Sold in packages of 16 / $23.00 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length150 ft
Width5-7/32 in
Height2-13/16 in
Weight1-13/16 lbs
Tensile Force12 lbs
Adhesion64 oz-in
Thickness1.5 mil

Product Details

TypeGeneral Purpose
ColorAluminum Foil
Service Temperature Range-20 F to 260 F
MaterialAluminum foil
Package Quantity16
Manufacturers Part Number232034
Percent Elongation3
AdhesiveAcrylic
BrandShurtape