3M™ VentureTape UL181A-P Foil Tape, 3 IN x 60 Yards, 1581-G076
|
Questions & Answers (0)
Product Description
3M™ Venture Tape UL181A-P is a 2.0 mil (50m) high temperature, high tensile strength aluminum foil coated with an extremely aggressive all weather solvent acrylic pressure sensitive adhesive. Conformable foil applies easily to both fibrous and sheet metal ducts on flat and irregular surfaces. Venture Tape 1581A excels in demanding temperatures and humidity applications and provides superior performance and durability over a wide range of environmental conditions. 3" wide.
PRICE
$48.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 180 ft |
| Width | 3 in |
| Thickness | 2 mil |
Product Details
| Type | Contractor Grade |
| Material | Aluminum Foil Ductboard |
| Package Quantity | 1 |
| Color | Aluminum Foil |
| Manufacturers Part Number | 1581A-3 |
| Adhesive | Acrylic |
| Brand | 3M |