Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
RZ Industries

Model # :WBB3128350

MPN #: 10048

RZ Industries® AIRFlow® Purifying Filter For PTAC Units, MERV 17, 6"W x 11"D x 3"H

Product Description
The RZ AIRflow® is a purifying filter made specifically for PTAC units. Easily attached to the discharge vent of the PTAC, the AIRflow is affordable, simple to use, and purifies 99.97% of the air in the room from viruses, allergens, and odors within 45 minutes on average. The patent-pending RZ AIRflow is durable, lightweight and portable.

Features:
  • 6-month filter lifespan
  • ZERO (0) Added electrical power used by the PTAC when the AIRflow is installed
  • No added noise created by AIRflow while operating
  • Minimal impact to the PTAC unit airflow (5%)
  • Does not include a storage case and it is a Consumer unit
  • One center HEPA filter that filters up to 99.97% of airborne particulates down to .3 microns, including dust and dust mites, pollen, mold spores, viruses, and bacteria
  • Two side active carbon filters reduce odors and smoke on average within 20 minutes
  • Unit dimensions when fully installed: 30.5" x 7"
  • Portable and durable frame weighs 1.3 pounds and collapses to a size of 11"D x 6"W x 3"H for easy transport and storage
  • Optimum air purification occurs after 4 cycles or typically 45 minutes and continues to improve with operation
  • The RZ Airflow is optimized for airflow and tested to hold set temperature
  • No additional plug-in or battery is necessary. It operates when the PTAC unit is running
  • No increase to PTAC energy consumption at low or high speeds
  • No additional electricity needed beyond the airflow from the PTAC unit
  • Top-Quality Air Purification
  • Cost Effective Solution
  • Set it & Forget It


PRICE
$70.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6
Depth11
Height3
Weight2 lbs
Size11-5/8 x 7 x 3-1/2
Nominal Height3 in
Nominal Depth11 in
Nominal Width6 in

Product Details

Assembly RequiredYes
TypePTAC Filter
ColorWhite
RefrigerantNo
For Use WithPTAC
Filter TypeHEPA Filter
Purification %to 0.3 microns
Package Quantity1
Manufacturers Part Number10048
MERV17
BrandRZ Industries

Warranty

Warranty1 yr