Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Koch

Model # :WBB646018

MPN #: C11H138-324

Koch™ Filter C11H138-324 Dust Collector Cartridge Open/Open 80-20 Helix 14"W x 26-5/8"H x 14"D

Product Description
Koch™ Filter C11H138-324 Dust Collector Cartridge Open/Open 80-20 Helix Inner and Expanded Outer 14"W x 26-5/8"H x 14"D

Proprietary Media designed for Pulse Jet Dust Collectors. High efficiency blended premium filter media, with excellent capacity, cake release characteristics, superior media strength and moisture resistance.

Typical Applications:

  • Battery Recycling
  • Dry Chemical Processing
  • Laser Cutting
  • Metal Grinding
  • Mining
  • Welding


PRICE
$229.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height26
Weight17 lbs
Inner Diameter9-7/16
Outer Diameter13-3/4 in

Product Details

Material80/20 Cellulose/Synthetic
DescriptionOpen/Open
ColorWhite
Manufacturers Part NumberC11H138-324
MERV12
BrandKoch