Hoffman AFK1216SS, Floor Stand Kit, Qty 2, 12.00x16.06, SS
Write a Review
|
Questions & Answers (0)
Product Description
Hoffman AFK1216SS, Floor Stand Kit, Qty 2, 12.00x16.06, SS
Kits are easily installed on most wall-mount Hoffman enclosures. Can also be used to elevate Hoffman free-stand enclosures.To install, drill holes in the bottom of the enclosure and bolt the floor stands to the enclosure.It is not necessary to remove the wall-mount brackets from the enclosure.12 gauge steel floor stand has an ANSI 61 gray polyester powder finish over pretreated surfaces. Stainless steel floor stand is Type 304.
Kits are easily installed on most wall-mount Hoffman enclosures. Can also be used to elevate Hoffman free-stand enclosures.To install, drill holes in the bottom of the enclosure and bolt the floor stands to the enclosure.It is not necessary to remove the wall-mount brackets from the enclosure.12 gauge steel floor stand has an ANSI 61 gray polyester powder finish over pretreated surfaces. Stainless steel floor stand is Type 304.
PRICE
$1,109.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 12 in |
| Width, C | 16.06 |
Product Details
| Number of Pieces | 2 |
| Material | Stainless Steel |
| Description | Floor Stand & Kit |
| Manufacturers Part Number | AFK1216SS |
| Brand | Hoffman |