Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AG-Lite

Model # :WBB3775061

MPN #: ALHV34100

AG-Lite® HiViZ Premium Rubber Water Hose, 3/4"Dia. x 100', Yellow

Product Description
The AG-Lite® Hiviz Water Hose is a high-performance, heavy-duty solution designed for agricultural, industrial, and commercial applications where durability, flexibility, and safety are critical. With its high-visibility yellow color, this hose enhances safety in busy work environments by reducing the risk of accidents and ensuring easy identification. Built with industrial-grade materials, it is resistant to kinking, abrasion, and UV exposure, ensuring longevity and reliable performance under demanding conditions. Its lightweight construction makes handling effortless, even in extreme cold temperatures as low as -40°F, while maintaining superior flexibility. Pressure-tested to withstand up to 450 PSI, this hose is engineered for high-pressure water applications without compromising durability. The anodized aluminum fittings offer a leak-proof connection and extended lifespan, even with frequent use. Whether you need a dependable hose for irrigation, landscaping, equipment washing, or industrial cleaning, the AG-Lite® Hiviz is built to meet your toughest demands.

Features:
  • 40% Lighter than standard rubber water hoses
  • 100% Rubber
  • Flexible from -40° up to +190°F
  • 450 PSI working pressure
  • 360° Swivel grip


PRICE
$173.07

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17 in
Hose Diameter3/4 in
Hose Length100 ft

Product Details

StyleHeavy Duty
TypeWater Hose
MaterialRubber
Manufacturers Part NumberALHV34100
BrandAG-Lite