Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
AG-Lite

Model # :WBB3194702

MPN #: ALWRHD5850

AG-Lite® Heavy-Duty Retractable Water Hose Reel, 6' Lead-In Hose, Spray Nozzle, 5/8" ID x 50'L

Product Description
The AG-Lite® 5/8 in. x 50 ft. Heavy Duty Retractable Water Hose Reel is the ultimate combination of durability, functionality, and convenience. Designed for long-lasting performance, this hose reel features a corrosion-resistant powder-coated steel frame, a reinforced L-shaped base for stable support, and an adjustable guide arm for versatile use in any setting. This premium reel includes a spray nozzle, 6-ft leader hose, and BluBird's® best-in-class AG-Lite® 100% EPDM rubber hose, known for its unmatched flexibility, strength, and lightweight design - 40% lighter than standard hoses. The hose offers exceptional performance in extreme temperatures (-50°F to 190°F) and handles hot water up to 212 F, making it ideal for all-weather use in gardens, greenhouse, farms, and job sites.

Features:
  • Unmatched 2 year warranty (reel)
  • Heavy duty 18 gauge powder coated steel construction
  • 12 pt. Ratchet Gearing System
  • Horizontal & Vertical wall mount options
  • 10 years Unmatched Warranty (hose)
  • 3/4 Male + Female GHT Set
  • Polyester Braided
  • 500 PSI Minimum Burst Pressure
  • Kink Resistant
  • Ozone Resistant
  • Abrasion Resistant
  • 4 Finger-grip bend restrictor to avoid damage at ends


PROMOTIONAL PRICE
$268.26

was $315.95
Save $47.69 (15%)
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9-1/4 in
Depth20-1/2 in
Height23 in
Hose Diameter5/8 in
Hose Length50 ft

Product Details

StyleWall, Ceiling, Floor Mount
TypeGarden Hose Reel
MaterialSteel
DescriptionHeavy-Duty Auto Retractable Reel
Manufacturers Part NumberALWRHD5850
BrandAG-Lite