Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Impulse

Model # :WBB3194694

MPN #: IMPRB5850

Impulse 5/8" x 50' Contractor Heavy-Duty Rubber Water Hose

Product Description
The Impulse 5/8 in. X 50 ft. Contractor Grade Heavy-Duty 100% rubber hot and cold water hose, is a high-quality and versatile solution for your water delivery needs. Crafted from durable rubber and equipped with heavy-duty 3/4-in GHT solid brass couplings and a bend restrictor, this hose is designed for long-lasting performance and reliability. Handling hot water of up to 212F, making it suitable for a wide range of applications, whether in industrial or garden settings. This hose ensures efficient and dependable water delivery, offering a practical and dependable solution for all your watering requirements.

Features:
  • 1 year unmatched warranty
  • 3/4 Male + Female GHT Set
  • High strength polyester woven braided reinforcement
  • 500 Working PSI
  • Flexibility from -40°F to +150°F
  • Kink Resistant
  • Ozone Resistant
  • Abrasion Resistant
  • 4 Finger-grip bend restrictor to avoid damage at ends


PRICE
$49.95

Min. purchase quantity is 2
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-1/4 in
Hose Diameter5/8 in
Hose Length50 ft

Product Details

StyleCommercial Duty
TypeWater Hose
MaterialHeavy-Duty Rubber
DescriptionContractor Heavy-Duty Rubber Water Hose
Manufacturers Part NumberIMPRB5850
BrandImpulse