AG20 Series 4" x 36" Solid Alum Fixed Bar Supply/Return Air Vent Grille, Brushed Satin
|
Questions & Answers (0)
Product Description
The AG20 Series features extruded solid recycled aluminum bars with weld-lock construction for maximum durability. Designed for custom heating and ventilation, these 'drop-in' bar grilles are easy to install and ideal for HVAC applications in residential and commercial locations. Whether your supply/return air vent grille needs are for new construction, traditional renovation or a period restoration, the AG20 Series provides optimal air flow with fixed blades, and is beautifully constructed with a high quality finish that will compliment any room.
45° Deflection Opening Grille Dimensions: 4 in. x 36 in Easy 'drop-in' installation - no tools required Weld-Lock constructed for maximum durability Made of 90% post-consumer recycled solid aluminum Fixed bar/blades allow for maximum airflow Pencil Proof: 1/4" spacing between bars
45° Deflection Opening Grille Dimensions: 4 in. x 36 in Easy 'drop-in' installation - no tools required Weld-Lock constructed for maximum durability Made of 90% post-consumer recycled solid aluminum Fixed bar/blades allow for maximum airflow Pencil Proof: 1/4" spacing between bars
PRICE
$259.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 37-1/4 in |
| Width | 5-1/4 in |
| Height | 3/4 in |
| Weight | 4 lbs |
| Nominal Size | 4 x 36 in |
| Opening Width | 4 in |
| Opening Length | 36 in |
Product Details
| Type | Supply/Return Grille |
| Material | Aluminum |
| Color | Gray |
| Manufacturers Part Number | 200043601 |
| Brand | Architectural Grille |