Agri-Fab® 50 lb. Spreader Hopper Cover Kit
Write a Review
|
Questions & Answers (0)
Product Description
The Agri-Fab®, Inc. Spreader Cover model #6-145 is Ideal for keeping spreading material dry. This grate cover kit is an optional accessory that fits 50lb. Agri-Fab® branded push spreader 45-0566. The cover will last you for seasons to come with proper case & maintenance.
PRICE
$11.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Height | 1/2 in |
| Weight | 0.2 lbs |
Product Details
| Assembly Required | No |
| Type | Accessory |
| Material | Vinyl |
| Color | Black |
| Manufacturers Part Number | 6-145 |
| Spreading Material | Fertilizer, Seed, Ice Melt |
| Brand | Agri-Fab |
Warranty
| Warranty | 1 yr |