Edwards Signaling, SD-GSK, Cover Gasket Kit
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | SD-GSK |
| Compatible Part/Model Number | SD |
| Description | Cover Gasket Kit |
| Brand | Edwards Signaling |
Compliance & Certifications
| Certifications | UL, ULC, CSFM |
Related Products
Features: Clear polycarbonate cover UV stabilized against sun light Protects manual pull stations from dust and grime Supplied with gaskets and conduit spacer Removable cover with strain relief Internal ground screw is standard The Cat. No. STI-3150 is an ideal weather resistant cover for surface mounted pull stations. It is made from UV stabilized polycarbonate. The cover is hinged and is supplied with strain relief. For protection of fire alarm pull stations in institutions, industrial, commercial and government facilities.
Topog-E(R) Series 180 Gasket. Maximum Pressure/Temperature Rating 180 PSI (12 bar) for Steam up to 380°F (193°C); 200 PSI (14 bar) for water, condensate, air, etc. up to 300°F (150°C). Excellent resistance to Steam, Hot & Cold Water. Good resistance to Alcohols, Ketones, Phosphate esters, Silicone oils and greases, Dilute acids, Bases, Salts, Glycols, Ammonia, Selected refrigerants, Animal and vegetable fats, Water treatment chemicals when used in accordance with supplier's guidelines. NOT RECOMMENDED FOR USE WITH high concentrations of aromatic hydrocarbons, ...
The Remote Test/Reset Station provides alarm test or dirty test capability from a remote location. It includes a one-gang plate, momentary SPST switch, red alarm LED, yellow trouble LED, green power LED, and terminal block. Magnetically operated. Edwards SD-TRM is for use with the SD-2W 2 wire SuperDuct Smoke Detector.
Push Station With Sounder And Cover, Emergency, Red - PSEMSC-R Initiating devices cover a wide range of industrial and commercial applications. The Federal Signal pushbutton stations function like a traditional fire alarm Pull station, providing a simple contact closure to activate emergency equipment, audible and visual signals and alarm panels. This red Emergency unit has a Push and Turn reset button and is equipped with a tamper-resistant polycarbonate cover to protect against physical damage to the station and to prevent false alarms without restricting use in emergency situations. ...
SuperDuct is slim feature-rich alternative to bulky duct smoke detectors. Designed for easy installation and superb reliability. SuperDuct represents the perfect balance of practical design and advanced technology. SuperDuct detectors feature a unique design that speeds installation and simplifies maintenance. Removable dust filters, conformally coated circuit boards, and optional water-resistant gaskets keep contaminants away from components, ensuring years of trouble-free service. When cleaning is required, the assemblies come apart easily and snap back together in seconds. SuperDuct ...