Hoffman AHCI10E, Corrosion Inhibitor, Emitter, For 10 Cu.Ft. - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Hoffman AHCI10E, Corrosion Inhibitor, Emitter, For 10 Cu.Ft.
Each inhibitor contains a special chemical combination that vaporizes and condenses on all surfaces in an enclosed area. Vapors will redeposit as needed in the event of condensation of moisture on surfaces. These vapors reach every part of an enclosure, protecting all interior components. Spraying, wiping or greasing are not required. This eliminates precoating, special wraps and drying agents. Protection is effective even in salt-water atmospheres. The AHCI5E and AHCI10E emitters have additional red-metal inhibitors for further protection.
Each inhibitor contains a special chemical combination that vaporizes and condenses on all surfaces in an enclosed area. Vapors will redeposit as needed in the event of condensation of moisture on surfaces. These vapors reach every part of an enclosure, protecting all interior components. Spraying, wiping or greasing are not required. This eliminates precoating, special wraps and drying agents. Protection is effective even in salt-water atmospheres. The AHCI5E and AHCI10E emitters have additional red-metal inhibitors for further protection.
PRICE
$503.40 Sold in packages of 12 / $41.95 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | in/mm in |
Product Details
| Material | Emitter |
| Package Quantity | 12 |
| Description | Industrial Corrosion Inhibitors |
| Manufacturers Part Number | AHCI10E |
| For | 10 cu.ft. |
| Brand | Hoffman |