Escali® AHF1-Refrigerator-Freezer Thermometer NSF Listed
Write a Review
|
Questions & Answers (0)
Product Description
Ensure that your food is kept at the proper temperature while storing with the refrigerator/freezer thermometer. For use in cold storage applications. NSF Listed
PRICE
$17.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-3/4 in |
| Width | 3 in |
| Height | 3/4 in |
| Weight | 0.1 lbs |
Product Details
| Min Temperature | -20 °C |
| Material | Stainless Steel |
| Description | Refrigerator/Freezer Thermometer |
| Color | Silver |
| Manufacturers Part Number | AHF1 |
| Max Temperature | 70 °C |
| Brand | Escali |
Warranty
| Warranty | 2 yr |